Airtac Mini Cylinder Aluminum Barrel MBLJ Series (Silinder Pneumatik Mini)

Sebelum PPN:
Rp549.900 - Rp2.699.900
Spesifikasi
Acting TypeDouble acting
Cushion TypeMBLC, MBLCD, MBLCJ: Adjustable cushion; Others: Bumper
FluidAir (to be filtered by 40 μm filter element)
MagnetWithout Magnet
Operating Pressure (MPa)0.15-1.0
Proof Pressure (MPa)1.5
Speed Range (m/s)30-800
Stroke Tolerance0~150 (+1.0); >150 (+1.5)
Temperature (°C)-20-70
Thread TypePT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Riveted structure is adopted to connect front and bak cover and cylinder tube to make it credibility.
Piston adopts heterogeneous two-way seal structure.
It has compact size and has the function of grease reservation.
There are several modes of back cover, which makes the installation of cylinder more convenient.
There are cylinders and mounting accessories with several specifications for your choice.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait