HAGIBIS Wireless Adapater Video HDMI Transmitter Receiver Extender Display 4K (Dongle HDMI)
Spesifikasi
| Support | 4K@30Hz ultra HD wireless HDMI-compatible |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Wireless HDMI-compatible Transmitter and Receiver Enterprise 4K Extender Kit Display Adapter Dongle Casting Video Audio
Many-to-One Mode: 8 transmitters can be connected to 1 receiver at the same time, one click switch, does not interfere with each other, and multiple screens can be shared. *Note: This operation requires additional purchase of transmitters, and the 1 receivers can support up to 8 transmitters
4K HD Movie Experience: Build your own home theater by this 4K@30Hz ultra HD wireless HDMI-compatible kits. You can enjoy seamless HD series, movies, live sports with your friends or family members from apps, Neflix, Prime Video, Sky Go, BT Sport, Tiktok, Youtube, DIRECTV, HULU, Comcast TV, XFINITY, Vudu, Movistar and more, support encryption screen projection apps
No WiFi Required: Place a TV anywhere within 165 feet from the source with included transmitter and receiver. Simply connect the transmitter to a set top box, gaming console, or other HDMI-compatible output device and connect the receiver to any HD display
Low Latency: 5GHz transmission protocol, the signal is stronger and more stable, play games, watch video HD smooth ultra low latency. Hagibis Wireless HDMI-compatible Video Transmitter Receiver built-in 2.4/5Ghz dual band high speed antenna, transmitting range up to 165FT /50 meters under a barrier-free environment without interference. Only 0.1s low latency. [Note] Work through walls or floors will be shorten to 32FT/10 meters
Plug and Play: Get up and running in 10 seconds with a true plug-and-play experience. Connect the transmitter to the HDMI-compatible source, then connect the receiver to the secondary HDTV, and you are ready to go. Operates on standard 802.11 5GHz
Mirror Mode & Extended Mode: Mirror Mode: Small screen becomes large screen, and the details are clearer. Extended Mode: Small screen and large screen display different contents without interference
Highly Compatible: HDMI-compatible interface is highly compatible an
Many-to-One Mode: 8 transmitters can be connected to 1 receiver at the same time, one click switch, does not interfere with each other, and multiple screens can be shared. *Note: This operation requires additional purchase of transmitters, and the 1 receivers can support up to 8 transmitters
4K HD Movie Experience: Build your own home theater by this 4K@30Hz ultra HD wireless HDMI-compatible kits. You can enjoy seamless HD series, movies, live sports with your friends or family members from apps, Neflix, Prime Video, Sky Go, BT Sport, Tiktok, Youtube, DIRECTV, HULU, Comcast TV, XFINITY, Vudu, Movistar and more, support encryption screen projection apps
No WiFi Required: Place a TV anywhere within 165 feet from the source with included transmitter and receiver. Simply connect the transmitter to a set top box, gaming console, or other HDMI-compatible output device and connect the receiver to any HD display
Low Latency: 5GHz transmission protocol, the signal is stronger and more stable, play games, watch video HD smooth ultra low latency. Hagibis Wireless HDMI-compatible Video Transmitter Receiver built-in 2.4/5Ghz dual band high speed antenna, transmitting range up to 165FT /50 meters under a barrier-free environment without interference. Only 0.1s low latency. [Note] Work through walls or floors will be shorten to 32FT/10 meters
Plug and Play: Get up and running in 10 seconds with a true plug-and-play experience. Connect the transmitter to the HDMI-compatible source, then connect the receiver to the secondary HDTV, and you are ready to go. Operates on standard 802.11 5GHz
Mirror Mode & Extended Mode: Mirror Mode: Small screen becomes large screen, and the details are clearer. Extended Mode: Small screen and large screen display different contents without interference
Highly Compatible: HDMI-compatible interface is highly compatible an
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/gjP111226595-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
