OMRON Solid State Relay G3F / G3FD

Sebelum PPN:
Rp859.900
Spesifikasi
Input Impedance (ohm)15mA or less
Input Voltage RatingDC5 to 24
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Leakage Current (mA)5 or less (at 100 VAC) 10 or less (at 200 VAC)
Load voltage (V)AC75 to 264
Operating Ambient Temperature (°C)-30 to +80 (with no icing or condensation)
Operating Time (ms) 1/2 cycle of load power supply +1 or less
Operating VoltageDC4V or less
Operating Voltage Range (V) DC4 to 28
Operation Indicator LampYes
Rated Input Voltage (V) DC5 to 24
Rated Load Voltage (V) AC100 to 240
Rated Voltage (V)DC5 to 24
Return VoltageDC1V or more
Suitable Load of Output3A AC100 to 240V
Terminal StructurePlug-in terminal
TypeSolid state/relay
Type of InsulationPhoto coupler
Voltage Drop when Output Turned ON1.6 (RMS) or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Socket type of the same size as the shape MY.
Input can be confirmed by the operation indicator. (N type)
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from us at a later date.
Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from us at a later date.
Feature
Socket type that is the same size as Model MY.
Input can be confirmed with the operation indicator light. (N type)

Ulasan Produk

Tidak ada ulasan