MAG (NOA) MAG radio wall clock Parc (Jam Dinding)

Sebelum PPN:
Rp499.900
Spesifikasi
AS ONE Part Number65-1845-19
BatteryAA x 1 (sold separately)
ColorWhite
Dimensions (HxWxD) (mm)278x278x48
FunctionNight second hand stop function
KindsWall clock
Radio ClockAutomatic time adjustment
TypeStep second hand
Type of Displayanalog

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a simple white wall clock with no habit. The step second hand, which makes it easy to judge accurately in seconds, stops the second hand at night (22:00 to 6:00 the next day), so you can rest quietly. A radio-controlled clock that automatically adjusts the time.
Feature
A simple white wall clock with no quirks. The step second hand makes it easy to accurately judge seconds, and the second hand stops at night (from 10 p.m. to 6 a.m. the next day), so you can sleep quietly. A radio clock that automatically adjusts the time.

Ulasan Produk

Tidak ada ulasan