Spesifikasi
| Applicable Door Mass (kg) | 60 or less |
|---|---|
| Applicable door | Steel Doors |
| Color | Silver |
| Maximum Door opening angle (°) | 180 (right or left one-way opening) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a 100 series 143T type auto hinge that does not have a hinge inserted.
Use with 100 Series 143T Auto Hinge.
-Simple design: The door has a neat appearance and the simple and beautiful design will match any door.
-Wide range of uses: It can also be used on arch doors or doors without top frames where it is difficult to use other door closers.
-Sufficient door-closing force: The 100 and 200 series products use two strong and weak springs and a switching mechanism (clutch), which provides sufficient door-closing force despite their compact size.
Easy to install: Installation is exactly the same as for regular hinges. Easy and hassle-free.
*Do not use only the empty hinges.
*The surface is treated with melamine resin baking paint.
*This product has tapped holes in the frame and door side blades.
* Five M6 screws are standard. For the blade installation area, please make sure to securely attach sufficient reinforcement material to the frame and door side with a thickness of 3.2 mm and a length of 300 mm or more so that the blades are parallel to the hinge gap. Also, please attach the reinforcement material directly to the frame.
*When using on fire doors, be sure to use the type without the stop (right: 143R-T, left: 143L-T).
*Please make sure to remove any gap at the door edge of at least 5mm.
*Please make sure to install a doorstop so that the door does not open more than 180 degrees. The doorstop should be installed so that the door edge hits the doorstop.
*Mounting screws (M6) are not included. Please prepare them yourself.
*Do not force the door closed with your hands.
*Please avoid bending the hinge blades or using the product in windy locations.
*Please avoid using the hinged PC series in places with high temperature and humidity, such as bathrooms or sauna rooms.
Use with 100 Series 143T Auto Hinge.
-Simple design: The door has a neat appearance and the simple and beautiful design will match any door.
-Wide range of uses: It can also be used on arch doors or doors without top frames where it is difficult to use other door closers.
-Sufficient door-closing force: The 100 and 200 series products use two strong and weak springs and a switching mechanism (clutch), which provides sufficient door-closing force despite their compact size.
Easy to install: Installation is exactly the same as for regular hinges. Easy and hassle-free.
*Do not use only the empty hinges.
*The surface is treated with melamine resin baking paint.
*This product has tapped holes in the frame and door side blades.
* Five M6 screws are standard. For the blade installation area, please make sure to securely attach sufficient reinforcement material to the frame and door side with a thickness of 3.2 mm and a length of 300 mm or more so that the blades are parallel to the hinge gap. Also, please attach the reinforcement material directly to the frame.
*When using on fire doors, be sure to use the type without the stop (right: 143R-T, left: 143L-T).
*Please make sure to remove any gap at the door edge of at least 5mm.
*Please make sure to install a doorstop so that the door does not open more than 180 degrees. The doorstop should be installed so that the door edge hits the doorstop.
*Mounting screws (M6) are not included. Please prepare them yourself.
*Do not force the door closed with your hands.
*Please avoid bending the hinge blades or using the product in windy locations.
*Please avoid using the hinged PC series in places with high temperature and humidity, such as bathrooms or sauna rooms.
Warning
*Please do not use with empty hinges only. *Surface treatment is melamine resin baked coating.
*This product has tapped holes in the frame and door blade.
*It is standard to install 5 M6 screws. For the blade attachment part, please securely fix enough reinforcing material to the frame and door side with a thickness of 3.2 mm and a length of 300 mm or more so that the blades are parallel to each other as the hinges tilt. . Also, fix the reinforcing material directly to the structure.
*When using for fire doors, be sure to use the one without stop (right: 143R-T, left: 143L-T).
*Please be sure to remove dust from the door at least 5mm.
*Please be sure to install a door stop so that it does not open more than 180 degrees. Please install the doorstop so that it hits the door.
*Mounting screws (M6) are not included, so please prepare them.
*Do not force the door to close by hand.
*Please avoid bending the hinge blades or using in windy locations.
*Please avoid using the hinge type PC series in high temperature and humid places such as bathrooms and sauna rooms.
Feature
100 series 143T type auto hinge hinge with no hinge. Please use with 100 series 143T type auto hinge.
・Simple design: The exterior of the door is beautifully finished, and the simple and beautiful design matches any door.
・Wide range of use: Can be used for arch doors where it is difficult to use other door closers, doors without upper frames, etc.
・Sufficient door closing force: The 100 and 200 series products have sufficient door closing force despite their small size due to the use of two strong and weak springs and their switching mechanism (clutch).
・Easy to install: Installation is exactly the same as a normal hinge. It's easy and hassle-free.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
