OMRON Encoder

Sebelum PPN:
Rp2.699.900
Spesifikasi
Control Output TypeNPN open collector
Current Consumption (mA)80 max.
Degree of Protection (IEC)IP50
Diameter (mm)40
Inrush Current (A)Approx. 9 (0.3 ms)
Load Power Supply Voltage (VDC)30 max.
Maximum Permissible Rotation (rpm)6000
Maximum Response Frequency (kHz)100
Moment of Inertia (kg·m²)1 x 10^-6 max.
Output PhasesA, B, and Z
Phase Difference on Output (°)90±45 ° between A and B (1/4 T ± 1/8 T)
Power Supply Voltage (V DC)5 to 24 (-5% to +15%) Ripple (p-p) 5% max.
Residual Voltage (V)0.4 max. (at sink current 35 mA)
Resolution (P/R)1000
Rise and Fall Times of Output (µs)1 max. (Cable length: 2 m max., output voltage: 5 V, load resistance: 1 kΩ)
Shaft Loading Radial (N)30
Shaft Loading Thrust (N)20
Sink Current (mA)35 max.
Starting Positional PointEquipped
Starting Torque (mN·m)0.98 max.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan