Canon Laser Pointer

Sebelum PPN:
Rp4.699.900
Spesifikasi
LaserPulse
TypeRemote control type
Power SupplyTwo AAA batteries
Range (m)Approx. 200 (when used at night)
Beam Diameter (mm)Approx. 17 (at a distance of 15 m)
Laser Wavelength (nm)515
Dimensions Main Unit (DxWxH) (mm)35.1 x 14.3 x 6.3
Dimensions USB Receiver Size (DxWxH) (mm)35.1 x 14.3 x 6.3
Laser Light ColorGreen
Maximum Power Output (mW)Less than 1 (Class 2)
Where to UseIndoor
Wireless CommunicationUSB Receiver/Bluetooth low energy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Presenter mode allows you to point optimally for the presentation scene, while laser pointer mode enables intuitive pointing anytime, anywhere.

Ulasan Produk

Tidak ada ulasan