Ebara Pump Stainless Steel Volute for Circulating Water SCD Type (Pompa Sirkulasi)
Spesifikasi
| Pipe Connection Size | Rc1 |
|---|---|
| Caliber (mm) | 25 |
| Output (kW) | 0.25 |
| Voltage (V) | Three-phase 200/220 |
| Frequency (Hz) | 60 |
| Total Suction Head (m) | -4(20℃) |
| Dimension A (mm) | 41 |
| Dimension B (mm) | 238 |
| Dimension H (mm) | 96 |
| Dimension L (mm) | 301 |
| Dimension P (mm) | 57 |
| Dimensions d (mm) | 90 |
| Discharge Volume (L/minute) | 13/14.5 |
| Flanges | Special flange |
| Installation Location | Indoor/Outdoor |
| Kinds | Centrifugal Pump |
| Number of Poles | 2 |
| Overall Width (mm) | BW270 |
| Synchronization Speed (rpm) | 3600 |
| Total Head (m) | 65/9.0 |
| format | Protection Type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The liquid-contacting parts are made of stainless steel and are compliant with leaching performance standards.
The main pump parts are made of pressed stainless steel, making it small and lightweight.
The motor is directly driven, so there is no vibration or noise caused by poor direct connection.
A mechanical seal is used for the shaft seal, making maintenance easy.
accessories :
Motor cover x 1,
Single base x 1,
Companion flange x 1 set
Location : Indoors/Outdoors: Ambient temperature 0℃ to 40℃, relative humidity 85% or less (no condensation), altitude 1000mm or less, no corrosive or explosive gases or steam. Even if the motor cover is attached, it cannot be used in the following locations: Near steam outlets, in locations exposed to cross-flowing rainwater due to typhoons or strong winds, and in locations strongly affected by sea breezes.
attribution
Relative Humidity : 85% or less (no condensation)
Ambient temperature (℃) : 0-40
Standard allowable compression pressure (MPa [kgf/cm 2 ]) : 0.2(2)
Fluid Handled : Shimizu
Liquid Temperature Range (℃) : 0-60
Dimensions MW(mm) : 160
Dimensions BM(mm) : 140
Dimension BY1(mm) : 250
Dimensions BD(mm) : 12
Dimensions SG(mm) : 16
Dimensions DG(mm) : 16
Structure (impeller) : Closed
Structure (shaft seal) : Mechanical seal
Material (casing) : SUS304
Material (impeller) : SUS304
Material (main shaft) : SUS304
Structure (bearings) : Sealed ball bearings (inside electric motors)
Dimensions BL(mm) : 170
The main pump parts are made of pressed stainless steel, making it small and lightweight.
The motor is directly driven, so there is no vibration or noise caused by poor direct connection.
A mechanical seal is used for the shaft seal, making maintenance easy.
accessories :
Motor cover x 1,
Single base x 1,
Companion flange x 1 set
Location : Indoors/Outdoors: Ambient temperature 0℃ to 40℃, relative humidity 85% or less (no condensation), altitude 1000mm or less, no corrosive or explosive gases or steam. Even if the motor cover is attached, it cannot be used in the following locations: Near steam outlets, in locations exposed to cross-flowing rainwater due to typhoons or strong winds, and in locations strongly affected by sea breezes.
attribution
Relative Humidity : 85% or less (no condensation)
Ambient temperature (℃) : 0-40
Standard allowable compression pressure (MPa [kgf/cm 2 ]) : 0.2(2)
Fluid Handled : Shimizu
Liquid Temperature Range (℃) : 0-60
Dimensions MW(mm) : 160
Dimensions BM(mm) : 140
Dimension BY1(mm) : 250
Dimensions BD(mm) : 12
Dimensions SG(mm) : 16
Dimensions DG(mm) : 16
Structure (impeller) : Closed
Structure (shaft seal) : Mechanical seal
Material (casing) : SUS304
Material (impeller) : SUS304
Material (main shaft) : SUS304
Structure (bearings) : Sealed ball bearings (inside electric motors)
Dimensions BL(mm) : 170
Use
Cooling tower circulating water For various machine sets General water supplyProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4qP110945170-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
