Mettler Toledo Precision Balance ME Series (Timbangan Presisi)

Sebelum PPN:
Rp27.999.900 - Rp56.999.900
Spesifikasi
Power SupplyAC100V (50/60Hz), AC adapter (included)
Unit of Weighingg
Weighing Pan ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduces power consumption by up to 50%. Since the electrical load on the balance is small, it can be used for a long time. Equipped with a built-in weight, the balance can be easily calibrated with a single touch (built-in weight model only). It has 10 built-in measurement applications such as number measurement and density measurement, and can easily perform various measurements. Since it uses a special body structure that is more resistant to shocks, water droplets, and dust, it can be used in a variety of situations. The backlit LCD display makes it easy to read weighing values and symbols. It can be used even in a dark environment. In addition to its rounded shape, the smooth surface makes it easy to clean.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Up to 50%reduction of power consumption. Since there is little electrical load on the heavens, it can be used for a long time. It is equipped with a built -in copper, so that the calibration of the librous can be easily performed with one touch (internal copper model only). Built -in 10 types of measurement applications, such as numerical measurement and density measurement, can be easily measured. It can be used in various scenes because it adopts a special body structure that enhances the resistance to shock, water drops and dust. You can easily read the weighing and symbols with the LCD display with backlight. It can be used in a dark environment. In addition to the rounded shape, the surface is smooth and can be easily cleaned.

Ulasan Produk

Tidak ada ulasan