Sebelum PPN:
Rp70.999.900 - Rp109.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| JBOD Connection Interface | SAS |
|---|---|
| Operating Temperature (°C) | 0 to 40 |
| Relative Humidity (%RH) | 5-95 non-condensing, wet bulb: 27˚C (80.6˚F) |
| Storage Temperature (°C) | -20 to 70 |
| System Warning | Buzzer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TL-R1220Sep-RP
Enterprise-grade SAS 12Gb/s storage expansion supporting multipath routing and daisy chaining
The TL-R1220Sep-RP SAS 12Gb/s storage expansion enclosure is designed for expanding the storage space of your QTS or QuTS hero NAS. Up to sixteen expansion enclosures can be daisy-chained via high-speed mini SAS HD cables to support up to 3.4PB raw capacity, ideal for archiving/backing up virtualization applications, surveillance recordings, large data, or multimedia. Featuring Broadcom SAS DataBolt bandwidth optimization technology, the TL-R1220Sep-RP consolidates 6Gb/s infrastructure into 12Gb/s. With four mini SAS HD SFF-8644 Wide Ports, the TL-R1220Sep-RP delivers up to 192Gbps transfer speed when connected to a single host. When connected to a QTS/QuTS hero NAS that supports multipath routing, the TL-R1220Sep-RP can achieve smoother data transmission and continuous system operation.
Note:
1. The QNAP NAS requires QTS 4.5.1 / QuTS hero h4.5.1 (or later) with SAS ports or with a QXP PCIe SAS storage expansion card installed. Check PCIe SAS card compatibility
2. Non-Server versions of Windows have a 63TB limit for a single volume. Thus, when connecting QNAP storage expansion products, the same limitation applies. For volumes larger than 63TB, it is recommended to use the Windows Server operating system.
Enterprise-grade SAS 12Gb/s storage expansion supporting multipath routing and daisy chaining
The TL-R1220Sep-RP SAS 12Gb/s storage expansion enclosure is designed for expanding the storage space of your QTS or QuTS hero NAS. Up to sixteen expansion enclosures can be daisy-chained via high-speed mini SAS HD cables to support up to 3.4PB raw capacity, ideal for archiving/backing up virtualization applications, surveillance recordings, large data, or multimedia. Featuring Broadcom SAS DataBolt bandwidth optimization technology, the TL-R1220Sep-RP consolidates 6Gb/s infrastructure into 12Gb/s. With four mini SAS HD SFF-8644 Wide Ports, the TL-R1220Sep-RP delivers up to 192Gbps transfer speed when connected to a single host. When connected to a QTS/QuTS hero NAS that supports multipath routing, the TL-R1220Sep-RP can achieve smoother data transmission and continuous system operation.
Note:
1. The QNAP NAS requires QTS 4.5.1 / QuTS hero h4.5.1 (or later) with SAS ports or with a QXP PCIe SAS storage expansion card installed. Check PCIe SAS card compatibility
2. Non-Server versions of Windows have a 63TB limit for a single volume. Thus, when connecting QNAP storage expansion products, the same limitation applies. For volumes larger than 63TB, it is recommended to use the Windows Server operating system.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
