Western Digital Data Center Drive Ultrastar DC HC330

Sebelum PPN:
Rp18.999.900
Spesifikasi
Cache Size (MB)256
Capacity (TB)10
Dimensions (LxWxH) (mm)147x101.6x26.1
Disc Speed (rpm)7200
Form Factor (inch)3.5
InterfaceSATA
Non-Operating Temperature (°C)-40 to 70
Operating Temperature (°C)5 to 60
Recording TechnologyCMR
SecuritySE
Transfer Rate (MB/s)up to 273

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Western Digital Ultrastar DC HC330-series provides low to mid-capacity drives that are economical to acquire, yet deliver quick and reliable data
The Western Digital Ultrastar. Offering Mid Capacity Drives.

The Western Digital Ultrastar DC HC330-series provides low to mid-capacity drives that are economical to acquire, yet deliver quick and reliable data access for traditional data center applications.
- Economical Capacities and Fast Data Access Key Requirements for HDDs in the Data Center

IT managers need to offer storage tiers as they deploy purpose-built solutions to meet their on-prem, off-prem & cloud storage requirements.  While helium filled drives enable the highest capacities, air-filled drives offer important benefits.  With a lower TCA (total cost of acquisition), legacy options, and higher access density (IOPs/TB), they are the perfect choice for maintaining a desired level of performance while allowing customers to tailor budgets to meet their needs. The Western Digital Ultrastar DC HC300-Series help to address data center requirements by providing capacities from 4TB to 10TB1 while increasing performance over prior generations.  They are designed for a variety of applications including traditional storage arrays, rack-mounted storage enclosures and server-based distributed storage systems, as well as distributed and scalable computing, including block and file storage architectures.  They are offered at 7,200 RPM with either 6Gb/s SATA or 12Gb/s SAS interface in Advanced Format 4Kn and512e format4. A 512n option is also available on 4TB models to support legacy systems with native 512-byte block sizes.

- Technology Innovation Delivers Efficiency and Performance for Traditional and Legacy Systems

WD Ultrastar DC SAS and SATA HC3000-Series are based on a proven and cost-efficient air-based HDD platform design, with Conventional Magnetic Recording (CMR) technology in a 3.5-inch large form factor.  These HDDs leverage common hardware and firmware while featuring a second-generation, dual-stage microactuator to enhance head positioning accuracy for better drive performance.  Write performance gains are also supported by Western Digital's media cache architecture, a disk-based caching technology that provides a large cache area on the disk, improving reliability and data integrity. Finally, the addition of a flash-based non-volatile cache (NVC) on both SATA and SAS models helps improve write performance.
Feature
- Designed for OEM, cloud deployments, and traditional IT systems
- Leverages common hardware and firmware to minimize redundant testing needs
- Advanced format 4Kn and 512e format models
- Self-Encrypting Drive options
- Windows, Windows Server, Linux

Ulasan Produk

Tidak ada ulasan

Halaman Terkait