SOMTA X-Ratio Morse Taper Shank Drill (Mata Bor Kones)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Dimensions d (mm)32
Dimensions l1 (mm)291
Dimensions l2 (mm)185
FinishBright Finish Shank and Point
Flute Helix AngleRight hand helix 30°
MaterialHigh Speed Stainless
MeasureMetric
PointStandard
Point Angle (°)118° Drill Point Angle
ShankMorse Taper Shank
StandardDIN 345
Toleranceh8
TypeType N Standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
X-Ratio Morse Taper Shank Drills
For general purpose drilling.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan