Spesifikasi
| Cooling Level (°C/minute) | 2 |
|---|---|
| Heat Control | TFT |
| Heat Control Accuracy (°C) | ±1 |
| Heater Output Power (W) | 100 |
| Heating Level (°C/minute) | 5.5 |
| Maximum Heating Temperature (°C) | 110 |
| Maximum Load (kg) | 0.3 |
| Maximum Time Setting (minute) | 6000 |
| Minimum Operating Temperature at Room Temperature (°C) | -30 ±2 |
| Minimum Temperature Setting Range (°C) | -10 |
| Minimum Time Setting (s) | 1 |
| Operation Mode | Timer, Continuous and Program Operation |
| Permissible ON Time (%) | 100 |
| Temperature Control Accuracy (°C) | ±0.5(@ 20 ... 45) |
| Temperature Display | Yes |
| Temperature Homogeneity (°C) | ±0.5(@20 ... 45) |
| Temperature Stability (°C) | 0.5 |
| Time Display | TFT |
| Time Indicator | Yes |
| Working with Microtitration Plates | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Delta Matrix plus reliably heats and cools with variable inserts. Whether blood samples, pharmaceuticals, DNA/RNA samples or ELISA tests - even the smallest volume vials and reaction plates can be reliably tempered in all laboratory applications.
This device is suitable for a wide range of laboratory applications, such as:
Sample tempering
cDNA synthesis
Enzyme-catalyzed linking of RNA or DNA (ligation)
Gentle melting of the sample material
Changes in the structure of DNA, RNA and protein (denaturation)
ELISA Test
Scope of delivery
MATRIX Delta Plus
USB AB Cable
This device is suitable for a wide range of laboratory applications, such as:
Sample tempering
cDNA synthesis
Enzyme-catalyzed linking of RNA or DNA (ligation)
Gentle melting of the sample material
Changes in the structure of DNA, RNA and protein (denaturation)
ELISA Test
Scope of delivery
MATRIX Delta Plus
USB AB Cable
Feature
- Large, clear display with convenient menu structure allows intuitive operation.- Reduced waiting time through rapid heating and cooling rates up to tp 5.5 °C/min (heating) or 2 °C/min (cooling, at set point temperatures between ambient temperature and 30 °C below ambient temperature)
- Strong quick release fastener for fast and easy insert/attachment changes and automatic attachment detection
- Automatic performance of heating and cooling tasks via programmable ramps
- The aluminum die cast housing ensures secure positioning, excellent stability and everyday durability.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
