Spesifikasi
| Design | Air replacement piston - pipette operation |
|---|---|
| Handling | Mechanical |
| Number of Channels | 1 |
| Permissible Ambient Temperature (°C) | 5 to 40 |
| Volume | Variable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IKA PETTE MicroKit A
The IKA PETTE MicroKit A is a beginner-friendly pipette package, suitable for all molecular laboratories dealing with low-volume and life science research.
The package consists of three single-channel pipettes with variable volumes in the micro-volume range, an auxiliary holder that holds up to three pipettes, and two pipette tip boxes. This makes it a convenient starter package for researchers.
FEATURES:Mechanical air cushion pipettes manufactured in GermanyFully automatic calibration by robotVolume lock feature to prevent accidental volume changesLarge and clear screenErgonomic, lightweight pipette with low pipette and tip dispensing force to reduce strain and fatigue.Durable and strong construction using high quality UV and chemical resistant materialsFully autoclavable to ensure sterility and compliance with stringent laboratory standards.Maximum user convenience with tool-free disassembly and calibration adjustment for routine maintenance.
Scope of delivery
IKA PETTE Vario 0.1-2 µl
IKA PETTE Vario 0.5-10 µl
IKA PETTE Vario 10-100 µl
IKA Line
IKA Tip xs box (96 tips)
IKA Tip s box (96 tips)
The IKA PETTE MicroKit A is a beginner-friendly pipette package, suitable for all molecular laboratories dealing with low-volume and life science research.
The package consists of three single-channel pipettes with variable volumes in the micro-volume range, an auxiliary holder that holds up to three pipettes, and two pipette tip boxes. This makes it a convenient starter package for researchers.
FEATURES:Mechanical air cushion pipettes manufactured in GermanyFully automatic calibration by robotVolume lock feature to prevent accidental volume changesLarge and clear screenErgonomic, lightweight pipette with low pipette and tip dispensing force to reduce strain and fatigue.Durable and strong construction using high quality UV and chemical resistant materialsFully autoclavable to ensure sterility and compliance with stringent laboratory standards.Maximum user convenience with tool-free disassembly and calibration adjustment for routine maintenance.
Scope of delivery
IKA PETTE Vario 0.1-2 µl
IKA PETTE Vario 0.5-10 µl
IKA PETTE Vario 10-100 µl
IKA Line
IKA Tip xs box (96 tips)
IKA Tip s box (96 tips)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
