Debem Pump Diaphragm Microboxer Air Operated (Pompa Diafragma)

Sebelum PPN:
Rp9.699.900
Spesifikasi
Air FittingG 1/4” f
Air-Side Diaphragm MaterialSantoprene
Ball MaterialPTFE
Ball Seat MaterialPolypropylene
Dimensions (HxWxD) (mm)168x165x120
Fluid-Side Diaphragm MaterialPTFE
Main Application SectorProduction and Storage of Biodiesel, Paint Industry, Chemical Industry, Graphic Industry, Galvanic and Electronic Industry, Gold Processing Industry
Max Diameter of Suspended Solid (mm)2
Max Negative Suction Head - Dry-Running (m)4 (the value depends on the configuration of the pump)
Max Negative Suction Head - Pump Primed (m)9.5
Max Supply Air Pressure (bar)8
Maximum Flow Rate (L/minute)35
Maximum Head (m)80
Noise Level (dB)65
O-Ring MaterialsPTFE
Pump Casing MaterialPolypropylene
Pump ModelMICR
Suction/Delivery ConnectionG 1/2” f
Volume per Stroke (cc)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-operated double diaphragm volumetric pumps, ATEX – IECEx certified, constructed in polypropylene or PVDF in the plastic version or in aluminium or AISI 316 L for the metal versions. BOXER pumps are ideal for pumping liquids with high apparent viscosity, even if containing suspended solids.
The vast range of materials available for the parts in contact with the fluid, such as pump casings and manifolds, diaphragms, balls, ball seats and o-rings, makes them compatible with any type of fluid present on the market.
They can be used in numerous applications such as the following industries: chemical, graphic, paint, galvanic, ceramic, naval, textile, leather, mechanical, oil and many more.
Feature
- Product designed and constructed in Italy
- PATENTED stall-prevention pneumatic circuit
- Operates with non-lubricated air
- Self-priming
- Dry operation
- ATEX certification for ZONE 1 - ZONE 2
- IECEx certification
- Adjustable operating speed
- Extremely versatile
- Suitable for pumping liquids with high viscosity and demanding applications
- Possibility of pumping fluids containing suspended solids
- Possibility of suspended installation
- Manifolds can be supplied with stainless steel reinforcement rings for pumps in PP – PP+CF – PVDF
- Nozzles available with clamp connections and DIN 11851 (only pumps in AISI 316)
- LONG LIFE profile diaphragms (available in different elastomers) for greater resistance and longer life
- Suitable for continuous use

Ulasan Produk

Tidak ada ulasan

Halaman Terkait