SANWA SUPPLY USB Hub

Sebelum PPN:
Rp269.900 - Rp989.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-slim, easy-to-carry USB Type-C hub. Equipped with a Type-C connector, it can be used with a personal computer equipped with a Type-C port. With 4 USB 2.0 A ports, you can connect a total of 4 USB devices, making it ideal for connecting a mouse or keyboard. Since it is directly attached to the cable, there is no need to worry about losing the cable.[Please check before purchase]
Warning
This product is a USB 2.0 hub.
The maximum transfer speed of this product is USB 2.0 (480 Mbps) [theoretical value].
When used in a USB 1.1 standard environment, it will not operate in "HI-SPEED" mode (transfer speed 480 Mbps).
This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed.




Ulasan Produk

Tidak ada ulasan