VIOLAMO Violamo Disposable Pipette

Sebelum PPN:
Rp5.299.900
Spesifikasi
MaterialPS (polystyrene)
ColorGreen
Package Size (mm)315×415×155
Capacity (ml)2
AS ONE Order2-4132-02
One Tick Marks (ml)0.02
Outer Box Size (mm)402x303x141
Sterilizeγ ray sterilized (individual packaging)
Upper Outer Diameter (mm)φ6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-open peeling packaging (plastic + paper).
Two-way tick marks (forward and reverse) and minus tick marks are included.
Color-coded to identify capacity.
Accuracy is ±2% for all quantities.
Cotton plug is attached to prevent overfilling.
Lot numbers are listed on each item.
The outer box has a large opening and is easy to take out.
It is divided into small pieces in a bag, so you can carry and use only as much as you need.

With cotton plug
Pyrogen free
CE acquired
RoHS3 (EU)2015/863 Certificates can be issued

Ulasan Produk

Tidak ada ulasan