Green House SD Speed Class "Class4" Compatible SD card

Sebelum PPN:
Rp369.900
Spesifikasi
StandardSD Physical Layer Specification Ver.6.10
Operating Temperature (°C)0~70
ROHS Directive (Corresponding to 10 Substances)Correspondence
Included AccessoriesINDEX seal, hard case, warranty card
Capacity (gb)2
Current Consumption (mA)400 (maximum)
Operating Humidity Range0% to 93% (no condensation)
Outer Dimensions (WxDxH) (mm)24.0x32.0x2.1
Power Supply Voltage (V) 2.7~3.6
SD speed classCLASS4
Transfer Speed (MB/s)Up to 20 when reading, up to 10 when writing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SD speed class "Class 4" compatible SD card Comes with a hard case for easy carrying
- This card does not support the copyright protection function (CPRM).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait