Miulab Nitrogen Evaporator with Visual Block

Sebelum PPN:
Rp47.999.900
Spesifikasi
Temperature Range (°C)room temperature +5—150
Temperature Accuracy (°C)(40~100) ±1, (100~150°C) ±1.5°C
Temperature Stability (°C)(100) ±1
Number of Placing Modules1
Display Accuracy (°C)0.1
Dimensions (mm)260x220x520
Heating Time (minute)≤30 (40 to 150°C)
Maximum Power (W)400
Nitrogen Flow Rate (L/minute)0—10
Nitrogen Pressure (MPa)≤0.1
The Longest Time99h59min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NK200-1B visual nitrogen blowing instrument
Feature
1. The heater to make samples were heated to evaporation temperature quickly, at the same time, gas bullishness of needle blow to the surface of solution, rapid evaporation and prompt solution sample enrichment.
2. Gas injection in the position of the chamber can be changed, to apply different test tube. The standard gas needle length is 150 mm.
3. The chamber height can be adjusted, with unique characteristics: this model product sample enrichment is concentrated can be observed at any time when the liquid level position of the sample.
4. Each of the venting needle can be independently controlled, can independently purging, adjust the discharge alone, do not waste gases.
5. When the concentration of toxic solvents, the whole system can be placed in ventilated compartments.
6. The built-in overtemperature protection device, automatic fault detection and alarm function.
Synchronous display, LED display, temperature time decline, according to the operation is simple and convenient.
8. Standard gas cavity and special adjustable bracket

Ulasan Produk

Tidak ada ulasan