Lichen-Lachoi Mixer Fixed Speed (Pengocok Tabung)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Speed (rpm)4000
Control MethodConstant speed
Amount of Oscillation (ml)50
Shaking Orbit (mm)4.5 (circle)
Power (W)12
Operating Environment5-40°C 80 ‰ RH MZX
Protection LevelIP43
Voltage (V)110/220 50/60HZ

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini Vortex Mixer
Model Mix 28

Advantage
1. SMALL SIZE :12x9x4cm
2. NEVER SHAKE THE BOTTLE BY YOURSELF! The vortex shaker can mix most liquids in under 5 seconds at 4000 RPM. The mixer is built with tough, high quality materials to handle hard, every-day use year after year.
3. MIX WHAT YOU WANT: The mixer works with nail polishes, eyelash adhesives, paints, glues, tattoo ink, pigments and other tough liquids. It is deal for nail salons, beauty parlors, artists studios, tattoo shops, schools, businesses and at-home use.
4. LAB QUALITY FOR EVERYONE: The Larksci Vortex Mixer's sleek design includes a black rubber head, chemical corrosion resistant plastic body, zinc-alloy base and a powerful and efficient 12V DC brushless motor.
5. EASY-TO-USE: Set up the mini vortex mixer in under 5 minutes. Simply touch up to 50mL of any liquid to the top of the machine to mix the contents. Liquids are swirled in a vortex, not shaken, for better results. The vortex mixer's smooth exterior and compact size make it easy to clean and store

Ulasan Produk

Tidak ada ulasan