Lichen-Lachoi Mixer Vortex (Pengocok Tabung)

Sebelum PPN:
Rp5.899.900
Spesifikasi
Voltage Input (V)AC100-240
Output (V/A)12/2
Power (W)20
Display ScaleScale
Oscillation ModeCircle
Turnover of Diameter (mm)4.5
Dimensions (mm)145×160×115
Display of SpeedScale
Mode of OperationContinuous Operation/Point Operation
Net Weight (kg)2.5
Packing Size (cm)37×21×18
Speed Range (rpm)200-3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multimodule Vortex Mixer for flask, tube and microtube
Feature
- The large LCD screen displays the speed and time, which is convenient for setting and reading;
- Suitable for short time (jog) or long time continuous work;
- Brushless DC motor, long life, strong power, maintenance-free;
- Special vibrating head, strong toughness, sufficient elasticity, and long service life;
- Wide speed range, the maximum speed is 3000 rpm, stepless speed regulation;
- The module is easy to install, and the eccentric bearing design is durable;
- Using high-quality foot pads, the instrument has good stability and low operating noise.

Ulasan Produk

Tidak ada ulasan