Starlab Scientific Membrane Filter MCE (Membran Saring)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Filter MediaHydrophilic MCE
Diameter (mm)47
Bubble Point≧0.31 MPa(0.22 μm) ≧0.15 MPa(0.45 μm)
Flow Rate@23°C, H2O ≥ 10 mL/min/cm2@1 bar(0.22 μm) ≥ 20 mL/min/cm2@1 bar(0.45 μm)
Maximum Operating Pressure (bar)4.2 @23°C 1.5 @85°C1387
Thickness (µm)85–100
pH Range3.5–8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MCE Membrane filter also called Mixed Cellulose Esters membrane filter, is a no-sterile membrane. It has good hydrophilicity, high porosity, and filtration speed.
MCE membranes filter offer high recovery rates and superior flow rates, and the pore size covers 0.1um, 0.22um, 0.45um, 0.8um, 1.0um, 3.0um, 5.0um, and the diameter from 13mm, 25mm, 47mm, 50mm, 60mm, 90mm, 142mm, 150mm, 200mm, 293mm, 300mm. We also can customize the size you want.

Advantages
High performance in Microbiological and particulate analysis;
High protein binding than the CA membrane filter.
Feature
Hydrophilic membrane filter;
Precise pores and high protein binding capacity;
Made by the mixture of Cellulose Nitrate and Cellulose Acetate fibers to deliver superior flow rates;
High performance with a competitive price.
Use
Use for clarifying or sterilizing aqueous solutions; Gas particulate and bacteria filtration; Oil particulate and bacteria filtration; Other solvent particulate and bacteria filtration; Same as 0.45 micron filter paper/ Cellulose Acetate Membrane Filter, commonly used in biology; Sterilization and particle removal in the laboratory and small-scale test processes; Cultivation Sterilization and filtration of base and culture solution; Determination of flora in water. MCE membrane filter is a kind of general-purpose filter media that is used in many applications related to the microbiological field and food fields.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait