SHINWA Mini Protractor Ruler (Penggaris Busur)

Sebelum PPN:
Rp229.900
Spesifikasi
MaterialStainless steel
Scale2 ° through
Scale (mm)100 (pole)
Length of Rule (mm)100
Dimensions, Diameter x Thickness (mm)40 x 1. 0 (protractor)
Overall Length x Width W x Thickness (mm)120x26x5
ROHS Directive (Corresponding to 10 Substances)Correspondence
TRUSCO Number408-3482

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It fits in your pocket and is very convenient to carry. It is a compact size with 10 cm.
Used for angle measurement, marking, and length measurement.
Feature
It fits in a pocket and is very convenient for carrying.
Compact size at 10 cm.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait