SHINWA Fiber Folding Ruler 5 Folds (Penggaris Lipat)

Sebelum PPN:
Rp179.900
Spesifikasi
MaterialNylon resin (with glass fiber)
Type5 fold
Accuracy (mm)0 to 1000mm:±1
Type of ScaleMetric (cm) scale with red numbers
Length L x Width W x Thickness (mm)1000x15x3. 2
PackagingSleeve pack
ROHS Directive (Corresponding to 10 Substances)Correspondence
TRUSCO Number245-9922

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made of glass fiber, which is light and does not rust and does not easily conduct electricity. It clicks at 90 ° and 180 °. It is a foldable type that is convenient to carry. Since it is resistant to water, the scale does not disappear.
Folding scale used for length measurement
* If you wipe the dirt with thinner etc. , the scale may disappear.
Feature
Made of lightweight, rustproof, electricity-resistant fiberglass. 90° and 180° click stops. Foldable for convenient portability. Water-resistant, so the scale will not disappear.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait