VENN Solenoid Valve (for Steam, Liquid, Air) PS-12 Type (Energized Open)

Sebelum PPN:
Rp30.999.900
Spesifikasi
Material (Main Unit)CAC406
Dimension L (mm)160
Dimension H (mm)200
Operating Pressure Range (MPa)0 - 0.1
Rated Voltage (V)AC100 / 200 (50 / 60Hz), AC110 / 220 (60Hz common use)
Rated Current (A)AC100V: 0.60, AC200V: 0.30
Allowable LeakageSteam / Water / Oil: None (visual pressure gauge), Air: 50 mL/min (standard condition) or less (at 0.05 to 1.0 MPa)
Ambient Temperature (°C)5 - 60
Dimension G (mm)45
End ConnectionJIS Rc thread
Fluid Temperature (°C)5 to 180 (100 or less for hot water)
Material (Valve Member)SUS/PTFE disk included
Minimum Pressure Differential Before and After Valve (MPa)0
Mounting DirectionUpright mounting with coil on top of horizontal piping
Nominal Diameter A65
Protection ClassDust proof / splash proof / indoor use (when used outdoors, use TB-03 type terminal box)
Starting Current (A)AC100V: 2.50, AC200V: 1.25
Suitable fluidSteam / water / air / oil (about kerosene / light oil)
Type of InsulationH class

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is shared with steam, water, air, and oil.
It can be used in a wide pressure range from 0 to 1.0 MPa.
Both types, energized open and energized closed, are available in a series.

Ulasan Produk

Tidak ada ulasan