DLAB Cell Disruptor (Penghancur Sel)

Sebelum PPN:
Rp3.999.900
Spesifikasi
orbital diameter (mm)4
Speed Range (rpm)0-3000 (Adjustable)
Speed DisplayScale
Capacity (ml)8x2
Voltage (V)200-240/100-120
Dimensions (mm)127x130x160
DisruptsCells, yeast, bacteria, algae, fungi, etc.
Frequency (Hz)50/60
Power (W)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application
Suitable for all sample types;Lysis of yeast and fungi;
for Isolation of genomic material from faecal samples;
fungi and bacteria samples; soil samples;for Isolation
of PCR-Ready Genomic DNA from Soil Samples; DNA &
RNA Purification; Lysis of bacteria; Lysis of soft
tissues; Isolation of genomic DNA; Purification of DNA;
Cell Lysis; Used to lyse cell wall of yeast; Break
hard/brittle samples.
Feature
- Durable, reliable and affordable
- Easy to operate, rapid hands-free distribution of up to 8 microtubes
- Processes at a constant, controlled shear rate
- Maintains genome integrity of the biological samples
- Facilitates subsequent purification of genetic material
- Best suited for research laboratories demanding accurate, reproducible, repeatable results
Use
High-speed circumferential vortex and oscillation function

Ulasan Produk

Tidak ada ulasan