JEFCOM (DENSAN) Modular Plug

Sebelum PPN:
Rp569.900
Spesifikasi
Type1 piece
MaterialBody: Polycarbonate, Terminal: Phosphor bronze (Gold-plated finish)
Mass (g)50
StandardCategory 5e
Dimensions, Width W x Height H x Depth D (mm)120x25x135
Applicable Cable (Φmm)Cable outer diameter: 5.5 Core wire outer diameter: 1.0 Core wire conductor diameter: AWG24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No need to use properly depending on the type of core wire For network and communication lines (Category 5e compatible)
Used for 8-core round section cable
RJ45 compliant
50μ(1.27um) gold plating
Compatible with ISDN
CAT5E modular plug for both single and stranded wires
Feature
No need to use different types of core wires
For network and communication lines (Category 5e compatible)
For use with 8-core round cross-section cables
RJ45 compliant
50μ (1.27um) gold plating
Also compatible with ISDN
Use
CAT5E modular plug for both solid and stranded cables

Ulasan Produk

Tidak ada ulasan