Non Brand Control for Water Heater

Sebelum PPN:
Rp299.900 - Rp709.900
Spesifikasi
UNSPSC40101825

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electric water heater controls, or thermostats, regulate the flow of electricity to the heating elements by opening and closing the contacts. Electric heaters with a large tank capacity typically have two controls, called upper and lower thermostats, that sense the water temperature in both the top and bottom of the tank. Electric heating elements cycle on and off depending on hot water demand.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Limit Control DPST Controller Type Limit Control/Thermostat Throw Single Throw Contact Rating Current @ Voltage 40 A @ 120/240V 40 A @ 277V Maximum Temperature Control 150 Degrees F Minimum Temperature Control 90 Degrees F Wattage @ Voltage 3 000 W @ 120V 6 000 W @ 240V Compatible Manufacturer Part Number TH-C-208R Electrical Connection Type Screw Terminals Wire Leads For Use With Most brands of Water Heaters Operating Voltage 120/240/277 VAC Overall Length 2.52 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait