Ideal Voice & Data Connector

Sebelum PPN:
Rp769.900 - Rp1.099.900
Spesifikasi
UNSPSC45111702
ColorClear
Compatible Cable ShapeRound
Compatible Conductor Gauge (AWG)24
Compatible Wire MaterialCopper
Connector TypeRJ45
End Termination TypePass-Through
Insert Construction1-Piece
No. of Contacts8
No. of Positions8
Number of Connectors Included50
Product Type_FilterModular Plug RJ45
ShieldingUnshielded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RJ modular connectors are available in types 11, 12, and 45 to establish connections with telephone lines, Ethernet routers, network servers, and modems. These connectors pair with compatible round or flat cables with solid or stranded wires and have a specified number of contacts that mate with couplers and outlets.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Modular Plug Compatible Cable Fire Rating Not Rated Connector Type RJ45 Color Clear Shielded Unshielded End Type Pass-Through Number of Adapter Ports Not Applicable Features Feed-Thru Insert Construction - New 1-Piece Product Type Modular Plug Optical Fiber Type Not Applicable Compatible Number of Fibers Not Applicable Number of Contacts 8 Number of Connectors Included 50 Number of Positions 8 Compatible Conductor Gauge 24 AWG Compatible Wire Material Copper

Ulasan Produk

Tidak ada ulasan