MONOPRICE Voice & Data Connector

Sebelum PPN:
Rp299.900 - Rp479.900
Spesifikasi
UNSPSC39121409
ColorClear
Compatible No. of FibersDuplex
Compatible WireStranded
Connector TypeRJ45
No. of Contacts8
No. of Positions8
Product Type_FilterModular Plug RJ45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RJ modular connectors are available in types 11, 12, and 45 to establish connections with telephone lines, Ethernet routers, network servers, and modems. These connectors pair with compatible round or flat cables with solid or stranded wires and have a specified number of contacts that mate with couplers and outlets.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Modular Plug Connector Type RJ45 Color Clear Features Gold-Plated Contacts Product Type Modular Plug Compatible Number of Fibers Duplex Number of Contacts 8 Number of Positions 8 Compatible Wire Solid/Stranded Solid Compatible Cable Performance Category 5 5e Package Quantity 100

Ulasan Produk

Tidak ada ulasan