Sebelum PPN:
Rp7.299.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Available Battery Packs | M18B2 JP, M18B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP |
|---|---|
| Available Chargers | M18 DFC JP, M12-18FC JP, M12-18SC JP |
| Battery Voltage (V) | 18 |
| Content Set | With case |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These cordless impact wrenches run on Milwaukee batteries and use impact-rated sockets to drive nuts and bolts. The batteries can also power other Milwaukee tools of a compatible series and matching voltage. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.
Feature
Impact Wrench Kit Drive Size 1/2 in Max Torque 250 ft-lb Voltage 18 V Brushless Motor Yes Handle Type Pistol Grip Battery Capacity (2) 5.0Ah Tool Weight 2.4 lb Clutch Style Impact Features Auto Shut-Off Mode Bolt-Removal Mode Redlink Plus Intelligence Works in Up to 69Kv Environments Includes (1) Carrying Case (1) M18 and M12 Multi-Voltage Charger (48-59-1812) (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)Ulasan Produk
Tidak ada ulasan




















































































































































