ROMEX Power Cable For Building (Kabel Listrik)

Sebelum PPN:
Rp679.900 - Rp18.999.900
Spesifikasi
Conductor DesignSolid
Insulation MaterialPVC
Jacket MaterialPVC
StandardsUL 83; UL standard 719. Federal Specification A-A-59544 and requirements of National Electrical Code
Temperature Rating (°F)194
Trade DesignationNM-B
Voltage (V)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonmetallic sheathed (NM-B) building cable is a flexible electrical cable consisting of three or more wire conductors (including one for grounding) bundled inside a thermoplastic jacket, or sheath, that is nonconductive and heat-resistant. It's lighter than armored building cable, making it easier to handle, and its pliable sheathing is easier to unspool and straighten out. It is commonly used in residential and commercial applications to provide power for outlets, lighting, and appliances. Type NM-B cable is for enclosed, interior wiring in dry locations only (typically within a wall, ceiling, or under a floor) and should not be used outdoors or anywhere it might get wet.
Feature
Nonmetallic Building Cable Number of Conductors 3 with Bare CU Ground Wire Size 10 AWG Trade Designation NM-B Jacket Material PVC Jacket Color Orange Length 50 ft Conductor Design Solid Voltage 600 V Wire Color Bare/Black/Red/White Nominal Outside Dia 0.422 in Temp Rating 194 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait