LUMAPRO Tactical Handheld Flashlight

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp379.900
Spesifikasi
UNSPSC39111702
ApplicationIndustrial
Battery ChemistryAlkaline
Battery SizeAAA
Beam ColorWhite
Beam Distance Levels (m)105
Beam FocusFixed
Beam Intensity Levels (cd)2732
Beam PatternFlood
Body ColorBlack
Body Diameter (inch)1-1/4
Body MaterialAluminium
Brightness Levels (lm)246
Drop Rating (m)1
FeaturesHandheld Compact Design
Grip MaterialAluminium
Grip StyleRibbed
Hands Free CapableNo
Hazardous Location SpecificationNot Rated
Head AdjustabilityFixed
IP RatingIPX4
Includes BatteriesNo
Includes ChargerNo
Includes Secondary LightNo
Intrinsically SafeNo
Lamp Life (hour)50000
Lens MaterialPolycarbonate
Light Output ModesHigh
Lighting TechnologyLED
Manufacturer Part Number49XX94
Maximum Beam Distance (m)105
Maximum Brightness (lm)246
Maximum Operating Temperature (°F)104
Maximum Run Time (hour)3
Minimum Operating Temperature (°F)32
Mount TypeClamp
Number of Batteries3
Number of Light Output Levels1
Overall Height (inch)1-1/4
Overall Length (inch)4-3/4
Overall Width (inch)1-1/4
Peak Beam Intensity (cd)2732
Power SourceBattery
Programmable SwitchNo
RechargeableNo
Resistance PropertiesWater Resistant
Run Time Levels (hour)3
Run Time at Maximum Brightness (hour)3
Special Operating ModesNo Special Light Output
StandardsANSI/NEMA FL 1
Switch LocationTail
Switch TypePush Button
Weight with Batteries (oz)4.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tactical flashlights set their head in line with their body for a traditional beam orientation. Their tail switch allows using a thumb to operate the light while holding it overhand to direct light from above the shoulder. They are powered by disposable batteries.
Feature
Flashlight Battery Chemistry Alkaline Battery Size AAA Includes Batteries No Number of Batteries 3 Rechargeable No Beam Pattern Flood Body Color Black Body Material Aluminum Lighting Technology LED Number of Light Output Modes 1 Maximum Beam Distance 105 m Maximum Brightness 246 lm Run Time at Maximum Brightness 3 hr Weight with Batteries 4.4 oz Includes Charger No Beam Color White Beam Focus Fixed Includes Secondary Light No Drop Rating 1 m

Ulasan Produk

Tidak ada ulasan

Halaman Terkait