HONEY-CAN-DO Drawer Organizer and Cabinet Rack (Tempat Alat Makan)

Sebelum PPN:
Rp129.900 - Rp1.499.900
Spesifikasi
MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These organizers fit into drawers to create additional compartments and provide space to divide sections for organizing utensils, spices, and other kitchen-related items.
Feature
Cutlery Tray Color Silver Finish Powder Coated Product Type Kitchen Drawer Organizer Material Steel Number of Compartments 1 Overall Height 2 in Overall Length 6 in Overall Width 3 in

Ulasan Produk

Tidak ada ulasan