CURRENT HID Ballast Kit

Sebelum PPN:
Rp6.999.900
Spesifikasi
UNSPSC39111801
ANSI CodeM47
Ballast Bulb TypeMetal Halide
Ballast Factor1
Ballast Start TypeProbe
Ballast TypeMagnetic
Brand and SeriesGE Current
For use withMetal Halide HID Bulbs
Frequency (Hz)60
Height (inch)4-1/4
Housing MaterialSteel
IncludesCapacitor; Coil; Core; Ignitor
Input Power (W)1000
Input Voltage (V)120/208/240/277/480 AC
Insulation classH
Length (inch)5-3/4
Maximum Bulb Watts (W)1000
Minimum Bulb Power (W)1000
Minimum Starting Temperature (°F)-22
Number of Bulbs Supported1
Operating Amps @ 120V (A)9.3
Operating Amps @ 208V (A)5.4
Operating Amps @ 240V (A)4.7
Operating Amps @ 277V (A)4.1
Operating Amps @ 480V (A)2.4
StandardscUL Listed; UL Listed
Starter RequiredYes
Thermal ProtectionNo
Width (inch)4-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal-halide ballast kits include parts for replacing a ballast and its coordinating components in lighting fixtures that use metal-halide HID bulbs.
Feature
GE Current Magnetic HID Ballast Kit Ballast Start Type Probe ANSI Code M47 Metal Halide Ballast Bulb Type Number of Bulbs Supported 1 Max Bulb Watts 1 000 W Input Voltage 120/208/240/277/480V AC Input Watts 1 000 W -22 Degrees F Min Starting Temp Ballast Factor 1 Frequency 60 Hz

Ulasan Produk

Tidak ada ulasan