TRITAN Pillow Block Ball Bearing Tapped-Base (Laher Duduk)

Sebelum PPN:
Rp769.900 - Rp909.900
Spesifikasi
UNSPSC31171511
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material Grade52100
Bore Diameter Tolerance (inch)± 0.0007
Bore TypeCylindrical
ClosureDouble Sealed
Expansion TypeFixed
FeaturesAnti-Rotation Device; Dual Heavy-Duty Slinger Type Contact Seals; Grease Fitting for Adding Lubricant; One-Piece Cast Iron Housing, Solid Base; Standard Duty Unit, Eccentric Locking Collar; Triple Lip Seals Available on Request; Wide Inner Ring Bearing
Housing MaterialCast Iron
Housing Material FinishPainted
Lubricant MaterialGrease
Lubrication OpeningsGrease Fitting
Maximum Temperature (°F)250
Minimum Temperature (°F)-40
Mount Hole Center to Center Length (inch)2
Mount TypeBolt-Through
Mounting Bolt SizeM10
Mounting Surface to Shaft Center Height (inch)1.312
Number of Mount Holes2
Resistance PropertiesCorrosion Resistant; Rust Resistant; Wear Resistant
Seal MaterialSynthetic Rubber
Seal TypeContact
SeriesUCPA
Shaft Locking TypeSet Screws
StandardsAFBMA; ISO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tapped-base pillow block ball bearings are useful in general purpose applications where a bearing with a smaller footprint is needed.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Pillow Block Bearing Base Height 0.57 in Base Width 1.259 in Bearing Insert Material Alloy Steel Bearing Insert Type Radial Ball Bore Diameter 3/4 in Bore Type Cylindrical Center Height 1 19/64 in Closure Double Sealed Expansion Type Fixed Housing Material Cast Iron Lubricant Material Grease Maximum Temperature 250 Degrees F Minimum Temperature -40 Degrees F Mount Hole Center-to-Center Length 2 in Mount Type Bolt-Through Number of Mount Holes 2 Overall Height 2.519 in

Ulasan Produk

Tidak ada ulasan