NTN Pillow Block Ball Bearing

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900 - Rp20.999.900
Spesifikasi
Bearing Insert TypeRadial Ball
Mount TypeBolt-Through
Number of Mount Holes2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Food-grade pillow block ball bearings are constructed of non-corrosive materials and have internal lubricants that are USDA approved for use around food and beverage applications.
Feature
Pillow Block Bearing Base Height 0.629 in Base Width 1.496 in Bearing Insert Material Stainless Steel Bearing Insert Type Radial Ball Bore Diameter 1 in Bore Type Cylindrical Center Height 1 27/64 in Closure Double Sealed Housing Material Stainless Steel Lubricant Material FDA/USDA-H1 Solid Grease Maximum Speed 5 100 RPM Maximum Temperature 250 Degrees F Minimum Temperature -4 Degrees F Mount Hole Center-to-Center Length 4 1/8 in Mount Type Bolt-Through Number of Mount Holes 2

Ulasan Produk

Tidak ada ulasan