CLECO Air-Powered Vertical Grinder
#Grup produk P109550295
Spesifikasi
| UNSPSC | 27131511 |
|---|---|
| Accessory Free Tool Change | No |
| Air Inlet Connection Size (inch) | 1/2 |
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Air Pressure (psi) | 90 |
| Air inlet (inch) | 1/2 NPT Female |
| Anti-Kickback Clutch Type | None |
| Anti-Restart Technology | No |
| Anti-Vibration Technology | Yes |
| Brake Type | None |
| DUTY | Heavy Duty |
| Dust Management | None |
| Exhaust Location | Side |
| For Wheel Type | Type 27 |
| Grinder Orientation | Vertical |
| Grinder Type | Vertical |
| Grip Style | Barrel Grip |
| Head Type | Standard Head |
| Horsepower (HP) | 3.1 |
| Includes | Adapters; Spindle Wrenches; Wheel Guard |
| Kit Contents | (1) Bare Tool |
| Lever Type | Lever |
| Maximum Speed (rpm) | 6000 |
| Minimum Hose Size (inch) | 3/4 |
| Minimum Speed (rpm) | 0 (zero) |
| Overall Length (inch) | 6-7/8 |
| Power Source | Air-Powered |
| Speed Range (rpm) | 0 to 6000 |
| Spindle Thread Size (inch) | 5/8\"-11 |
| Switch Type | Paddle |
| Tether Style | Not Tether Capable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Vertical grinders rotate grinding wheels to remove material from large, flat surfaces. The wheel mounts beneath the tool body, so the weight of the tool applies uniform pressure to the wheel for greater feed force and more aggressive material removal than an angle grinder. They have a back handle and a side handle to maintain control with two hands while grinding. Vertical grinders are commonly used for heavy stock removal and rough grinding in metal fabrication operations. These tools run on compressed air and contain few moving parts, so they tend to run cool and have a long lifespan.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada websiteFeature
Vertical Grinder Wheel Diameter 7 in Horsepower 3.1 hp For Wheel Type Type 27 Max Speed 6 000 RPM Air Inlet 1/2 in NPT Female Air Inlet Connection Size 1/2 in Air Inlet Gender Female Air Inlet Type NPT Lever Type Lever Spindle Thread Size 5/8 In.-11 Duty Heavy Duty Speed Ranges 0 to 6000 RPMProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
