Spesifikasi
| Type | SJ-301 0.75mN |
|---|---|
| Code No. | 178-952-3 |
| Detection Method | Differential inductance method (Detector 178-296) |
| Cone Taper Angle (°) | 60 |
| Tip Radius of Curvature (µm) | 2 |
| Compatible Standards | Jis'82, Jis'94, Jis'01, DIN, ISO, ANSI |
| Detector Evacuation Function | Stylus UP (Drive Part SJ-301) |
| Drive Part Bottom Shape | V groove shape (Drive Part SJ-301) |
| Drive Range (mm) | 21 (Drive Part SJ-301) |
| Evaluation Curve | Section curve (P), Roughness curve®, DIN4776, MOTIF-R, MOTIF-W |
| Measurement Range (µm) | 350 (-200 to +150) |
| Measurement Speed During Measurement (mm/s) | 0.25, 0.5 (Drive Part SJ-301) |
| Measurement Speed Return Time (mm/s) | 1 (Drive Part SJ-301) |
| Measuring Force (mN) | 0.75 (0.075gf) |
| Number of Section | ×1, ×3, ×5 |
| Parameter | Ra, Ry, Rz, Rt, Rp, Rq, Rv, Sm, S, Pc, R3z, mr (c), Rpk, Rvk, δc, Rk Mr1, Mr2, Lo, Ppi, R, AR, Rx, A1,A2,Vo HSC,mr,SK,Ku,Δa,Δq Wte,Wx,W,AW (can be customized) |
| Skid Curvature Radius (mm) | 40 |
| Skid Force (mN) | 400 or less |
| Standard Length (mm) | 0.08, 0.25, 0.8, 2.5, 8 |
| Stylus tip material | Diamond |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a stylus-type surface roughness measuring instrument with a built-in printer that is easy to operate with a touch panel.
It is also equipped with roughness parameters and statistical processing functions. Ideal for measuring metal surfaces.
The main unit has a built-in high-quality, high-speed printer that can print Japanese characters in kanji.
You can save 5 types of measurement conditions to the measurement unit, and if you use an optional memory card (CompactFlash), you can also save measurement conditions, measurement data, statistical data, etc.
Measurement data can also be saved in CSV format on the memory card, so you can read the data on a computer and use it with spreadsheet software.
Any length: 0.3 to 12.5mm (0.1mm intervals)
Filter: 2CR/PC75/Gaussian
Cutoff value
λc:0.08,0.25,0.8,2.5,8mm
λs:2.5,8,25μm
Printer: Built-in thermal printer
Graph printing: Load curve (BAC1/BAC2), amplitude distribution curve (ADC)
Recording magnification
Vertical magnification: ×10, ×20, ×50, ×100, ×200, ×500, ×1K, ×2K, ×5K, ×10k, ×20k, ×50K, ×100k, AUTO
Horizontal magnification: ×1, ×2, ×5, ×10, ×20, ×50, ×100, ×200, ×500, ×1K, AUTO
Function
Customization: You can select the parameters you want to display and calculate.
Statistical processing: Maximum value, minimum value, average value, standard deviation, pass rate, frequency distribution table for one parameter
Pass/fail judgment: Upper/lower limit value settings: 3 parameters, Pass/fail judgment rules: Average value, 16% rule, maximum value rule
Save measurement conditions: up to 5 items
Data storage: Save/recall measurement conditions (up to 20 items), evaluation data, sampling data, and statistical data to a memory card (optional)
Calibration: Automatic calibration method using numerical input
Power saving function: Auto power off when ON: 5 minutes of no operation
External input/output: RS-232CI/F, SPC output
Power supply: 2 power supply methods: battery (Ni-H rechargeable battery), AC adapter
(Battery)
Charging time: up to 15 hours
Number of measurements possible: Approximately 600 times (varies slightly depending on usage conditions, environment, etc.)
Dimensions/weight
Detector: 71.5 (W) x φ9mm, 18g
Drive unit: 115 (W) x 23 (D) x 26 (H) mm, 190g
Body: 307 (W) x 76 (D) x 162 (H) mm, 1.2 kg
LCD dimensions: 100 x 70mm, touch panel type
*Calibration certificate documents (copies) can be provided for a fee.
Waiver: If the equipment is damaged during the rental period and requires repair or refurbishment, we will charge the customer for the cost up to the deductible amount.
(component)
Standard components: Main unit, carrying case, drive detection unit, touch pen, AC adapter, spare recording paper, connection cable, detector, support foot, nose piece for flat surfaces, nose piece for cylinders, roughness standard piece, flathead screwdriver, hexagon Wrench, simple communication program, RS-232C cable, instruction manual (user's manual, one-sheet manual)
It is also equipped with roughness parameters and statistical processing functions. Ideal for measuring metal surfaces.
The main unit has a built-in high-quality, high-speed printer that can print Japanese characters in kanji.
You can save 5 types of measurement conditions to the measurement unit, and if you use an optional memory card (CompactFlash), you can also save measurement conditions, measurement data, statistical data, etc.
Measurement data can also be saved in CSV format on the memory card, so you can read the data on a computer and use it with spreadsheet software.
Any length: 0.3 to 12.5mm (0.1mm intervals)
Filter: 2CR/PC75/Gaussian
Cutoff value
λc:0.08,0.25,0.8,2.5,8mm
λs:2.5,8,25μm
Printer: Built-in thermal printer
Graph printing: Load curve (BAC1/BAC2), amplitude distribution curve (ADC)
Recording magnification
Vertical magnification: ×10, ×20, ×50, ×100, ×200, ×500, ×1K, ×2K, ×5K, ×10k, ×20k, ×50K, ×100k, AUTO
Horizontal magnification: ×1, ×2, ×5, ×10, ×20, ×50, ×100, ×200, ×500, ×1K, AUTO
Function
Customization: You can select the parameters you want to display and calculate.
Statistical processing: Maximum value, minimum value, average value, standard deviation, pass rate, frequency distribution table for one parameter
Pass/fail judgment: Upper/lower limit value settings: 3 parameters, Pass/fail judgment rules: Average value, 16% rule, maximum value rule
Save measurement conditions: up to 5 items
Data storage: Save/recall measurement conditions (up to 20 items), evaluation data, sampling data, and statistical data to a memory card (optional)
Calibration: Automatic calibration method using numerical input
Power saving function: Auto power off when ON: 5 minutes of no operation
External input/output: RS-232CI/F, SPC output
Power supply: 2 power supply methods: battery (Ni-H rechargeable battery), AC adapter
(Battery)
Charging time: up to 15 hours
Number of measurements possible: Approximately 600 times (varies slightly depending on usage conditions, environment, etc.)
Dimensions/weight
Detector: 71.5 (W) x φ9mm, 18g
Drive unit: 115 (W) x 23 (D) x 26 (H) mm, 190g
Body: 307 (W) x 76 (D) x 162 (H) mm, 1.2 kg
LCD dimensions: 100 x 70mm, touch panel type
*Calibration certificate documents (copies) can be provided for a fee.
Waiver: If the equipment is damaged during the rental period and requires repair or refurbishment, we will charge the customer for the cost up to the deductible amount.
(component)
Standard components: Main unit, carrying case, drive detection unit, touch pen, AC adapter, spare recording paper, connection cable, detector, support foot, nose piece for flat surfaces, nose piece for cylinders, roughness standard piece, flathead screwdriver, hexagon Wrench, simple communication program, RS-232C cable, instruction manual (user's manual, one-sheet manual)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
