LINCOLN ELECTRIC Generator Gasoline Welder (Genset Bensin)

Sebelum PPN:
Rp139.999.900 - Rp309.999.900
Spesifikasi
UNSPSC23171514
Circuit BreakerYes
ColorRed
Engine BrandKohler
Generator Fuel TypeGasoline
PhaseSingle-Phase
StandardsCSA Certified; ISO 9001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Base models of Lincoln Ranger welder generators include standard receptacles. Upgraded models include GFCI outlets with circuit breakers. Models with point-of-use control include standard receptacles and a point-of-use control cable, which allows the welding operator to adjust the welding parameters at the workpiece without requiring control cables.
Feature
Engine-Driven Welder Color Red Generator Fuel Type Gasoline MIG Welding Maximum Output Current 225 A MIG Welding Minimum Output Current 50 A MIG Welding Output @ Duty Cycle 200 A @ 20 V 100 Percent 210 A @ 25 V 100 Percent 225 A @ 25 V 40 Percent Phase Single-Phase Polarity DC Start Type Electric Stick Welding Maximum Output Current 225 A Stick Welding Minimum Output Current 50 A

Ulasan Produk

Tidak ada ulasan