SHURTAPE Strapping Tape (Lakban Filamen)

Sebelum PPN:
Rp98.900 - Rp4.099.900
Spesifikasi
UNSPSC31201517
Maximum Tape Performance Temperature (°F)150
Minimum Tape Performance Temperature (°F)-10
Shelf Life (month)12
StandardsFDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
Tape AdhesiveHot Melt Resin
Tape Adhesive Strength (oz/inch)70
Tape Backing MaterialPolypropylene
Tape ColorWhite
Tape Core Diameter (inch)3
Tape Elongation (%)3.7
Tape Length (ft)180
Tape Roll Diameter (inch)4-3/4
Tape Strength RatingLight Duty
Tape Tensile Strength (lbs/inch)100
Tape Thickness (mil)4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty strapping tape is used for light-duty applications such as strapping tubes together.
Feature
Strapping Tape Series GS Tape Strength Rating Light Duty Tape WxL 2 in x 180 ft Tape Thickness 4.5 mil Tape Tensile Strength 100 lb/in Min Tape Performance Temp -10 Degrees F Max Tape Performance Temp 150 Degrees F Tape Backing Material Polypropylene Package Configuration Roll Shelf Life 12 mo Standards FDA Indirect Contact CFR 21 175.105 FDA Indirect Contact CFR 21 177.1520 Tape Adhesive Hot Melt Resin Tape Adhesive Strength 70 oz/in Tape Color White

Ulasan Produk

Tidak ada ulasan

Halaman Terkait