QUALITY RESOURCE GROUP Umbrella

Sebelum PPN:
Rp559.900
Spesifikasi
UNSPSC53102505
Arc Length (inch)42
Canopy MaterialNylon
Closed Height (inch)15-1/2
Mounting TypeHandle
Open Height (inch)21
Opening/Closing MechanismAutomatic Open

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fire hydrant wrenches open and close fire hydrants. They also attach and remove hoses and adapters from hydrants.
Feature
Umbrella Arc Length 42 in Canopy Material Nylon Canopy Color Navy/White Open Diameter 42 in Open Height 21 in Closed Height 15 1/2 in Mounting Type Handle Opening/Closing Mechanism Automatic Open Features Automatic Opening Ergo-dynamic Handle Wrist Strap Includes (1) Sleeve Cover

Ulasan Produk

Tidak ada ulasan