JUSTRITE Safety Cabiner Acid and Corrosive (Lemari Bahan Kimia)

Sebelum PPN:
Rp21.999.900 - Rp66.999.900
Spesifikasi
Door typeHinged
Includes RollersNo
Indoor/OutdoorIndoor
NFPA 400No
Safety Storage ApplicationCorrosive Cabinet
Safety Storage TypeCabinet
Storage Container TypeSmall Containers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slimline cabinets are 24" wide or less to fit into smaller spaces.
Feature
Corrosive Cabinet Safety Cabinet Type Under Counter Capacity 12 gal Height 35 in Width 23 1/4 in Depth 18 in Safety Cabinet Door Type Manual Number of Cabinet Shelves 1 Color Blue Number of Doors 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait