MOON AMERICAN Fire Hydrant & Standpipe Adapter (Hidran Pemadam Kebakaran)

Sebelum PPN:
Rp3.699.900 - Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single-use security seals have a bolt that passes through a container or door latch on cargo freight, rail cars, and shipping containers and a cap that snaps on to lock it. Also known as disposable padlocks, these barrier seals require a tool, such as bolt cutter, to remove them. These seals are C-TPAT compliant, which means they meet or exceed ISO 17712 requirements as high-security seals.
Feature
Fire Hose Ball Valve Application Split One Line into Two Lines Ball Material Plastic Body Material Aluminum Body Style Wye Finish Red Paint Handle Material Steel Handle Type Lever Inlet Fitting Type Female NH Inlet Size 2 1/2 in Maximum Pressure 250 psi Operating Temperature Range -20 Degrees to 200 Degrees F Outlet Size 1 1/2 in x 1 1/2 in Outlet Type Male NH x Male NH Overall Length 8 in Product Type Fire Hose Ball Valve Seal Material EPDM Seat Material Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait