ELKHART BRASS Fire Hydrant & Standpipe Adapter (Hidran Pemadam Kebakaran)

Sebelum PPN:
Rp15.999.900 - Rp27.999.900
Spesifikasi
UNSPSC40141726
FinishRed Urethane Enamel
Valve Structure1-Piece
Valve_SubheadFemale x Male

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ball valve adapters attach to fire hoses to control water flow through the hose. A handle allows water flow to be throttled or stopped as needed.
Feature
Fire Hydrant Gate Valve Application Fire Hydrants Body Material Brass Body Style Inline Finish Red Urethane Enamel Handle Material Brass Handle Type Spinner Inlet Fitting Type FNHT Inlet Size 2 1/2 in Maximum Pressure 175 psi Outlet Size 2 1/2 in Outlet Type Male NHT Overall Length 12 1/2 in Product Type Fire Hydrant Gate Valve Seal Material Brass Seat Material Metal To Metal Shaft Material Stainless Steel Valve Structure 1 Piece

Ulasan Produk

Tidak ada ulasan

Halaman Terkait