ZING Label & Tag AED Inspection (Penanda Inspeksi)
#Grup produk P109458094
Spesifikasi
| UNSPSC | 55121502 |
|---|---|
| Compatible Tag Holder Mfr Part Number | 2670 |
| Header Wording | No Header |
| Header Wording (Reverse Side) | No Header |
| Height (inch) | 5-3/4 |
| Indoor/Outdoor Usage | Indoor/Outdoor |
| Lamination Type | Laminated |
| Language | English |
| Manufacturer Part Number | 7018 |
| Material | Plastic |
| Mounting Hole Reinforcement Type | No Grommet |
| Mounting Hole Size (inch) | 1/2 |
| Number of Tags | 10 |
| Preprinted Images | AED Symbol |
| Preprinted Legend | AED Inspection |
| Preprinted Legend (Reverse Side) | AED Check List; By: Date |
| Product Type | Tag |
| Serialization | Not Serialized |
| State Specific Compliance | AK; AL; AR; AS; AZ; CA; CO; CT; DC; DE; FL; GA; GU; HI; IA; ID; IL; IN; KS; KY; LA; MA; MD; ME; MI; MN; MO; MP; MS; MT; NC; ND; NE; NH; NJ; NM; NV; NY; OH; OK; OR; PA; PR; RI; SC; SD; TN; TT; TX; UT; VA; VI; VT; WA; WI; WV; WY |
| Subject Matter | AED |
| Tag Color | White |
| Tag Shape | Rectangle |
| Tag Style | Single Part |
| Thickness (inch) | 0.055 |
| Width (inch) | 3 |
| Withstand Pull Force (lbf) | 50 |
| Write on Surface | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Tag Compatible Tag Holder Mfr Part Number 2670 Compatible Tag Insert Mfr Part Number Not Applicable Fastener Attachment Length Not Applicable Fastener Type Not Applicable Header Wording (Reverse Side) No Header Header Wording No Header Height 5 3/4 in Indoor/Outdoor Usage Indoor/Outdoor Lamination Type Laminated Language English Mounting Hole Reinforcement Type No Grommet Mounting Hole Size 1/2 in Number of Tags 10 Preprinted Images (Reverse Side) Not ApplicableProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2mP109458094-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
