HYDE Mud and Paint Mixer Attachments (Aksesori Pengaduk Cat)

Sebelum PPN:
Rp149.900 - Rp229.900
Spesifikasi
UNSPSC31211905
ConstructionSteel and Polypropylene
For use withElectric Drills
Maximum RPM1500
Product TypePaint Mixer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Freestanding, one-person hand sinks and hand wash stations feature a deep bowl for scrubbing and rinsing and built-in side splashes to protect walls and floors from stains and water damage. These stations are supported by legs and allow clearance below the sinks for storage. These all-purpose sinks and stations include faucets and handles.
Feature
Paint Mixer Shaft Dia 5/16 in Length 17 1/2 in Head Dia 3 1/4 in 3-1/8 in Impellers Head Type Max RPM 1 500 RPM Steel and Polypropylene For Mixing 5 Gallon Paint For Use With Electric Drills

Ulasan Produk

Tidak ada ulasan

Halaman Terkait