Grant-Bio Orbital Shaker with Universal Platform

Sebelum PPN:
Rp119.999.900
Spesifikasi
Dimensions (HxDxW) (mm)100x255x255
Temperature Range (°C)4 to 40
Maximum Load (kg)3
Orbit ø (mm)10
Speed (Load Dependent) (rpm)50 to 450
Display2-line 16 Character LCD
Current Consumption (A)0.8
External Power Supply (V)Input AC 120-230, 50/60Hz Output DC 12
Input Voltage (V)12 DC
Power Consumption (W)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Orbital platform shaker PSU-10i is a benchtop multifunctional shaking unit.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Microprocessor controlled shaking platform providing smooth and quiet horizontal orbital motion for mixing in bottles, flasks and beakers.

- Variable shaking speed: 50 to 450 rpm
- Interchangeable platforms for use with a variety of vessels
- Loads up to 3 kg
- Continuous or timed operation with automatic switch-off
- Reliable direct drive system
- Automatic load balancing system
- Soft start feature ensures a smooth ramp-up - avoids potential damage to vessel content
- Exceptionally quiet motor - consistent even shaking
- 2-line LCD display clearly indicates both set and actual shaking speed, plus set and elapsed time. Works in combination with simple push buttons for easy set-up
- Choice of 4 interchangeable platforms to suit different types of vessels - maximum flexibility
- Low voltage power supply provides for safe cold room operation and low energy consumption
- Ambient operating temperature range of 4 to 40ºC allows use in cold room or incubator
- Integral electronic timer with audible alarm and automatic switch-off - accurate repeatability of time sensitive incubations

The four interchangeable accessory platforms enable a wide choice of vessels to be used, including bottles, flasks and beakers, dishes, boxes and petri-dishes.
Use
Suitable for use in different laboratories in microbiology, chemistry, immunology, biochemistry and molecular biology.

Ulasan Produk

Tidak ada ulasan