LOUISVILLE Ladder Straight (Tangga)

Sebelum PPN:
Rp5.699.900 - Rp5.899.900
Spesifikasi
UNSPSC30191501
ANSI TypeIA
Item - Straight LaddersStraight Ladder
Load Capacity (lbs)300
Maximum Loading Capacity (kg)137
Rung Dia. (inch)1-1/2
Rung ShapeD-Rung
Rung/Step Spacing (inch)12
StandardsANSI; OSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These durable and lightweight straight ladders help you reach various heights while helping to keep you stable and safe.
Feature
Straight Ladder Ladder Height 12 ft Overall Width 17 1/16 in Material Fiberglass Load Capacity 300 lb Number of Rungs 12 Top to Bottom Rung 11 ft Rung Dia 1 1/2 in Rung/Step Spacing 12 in Rung Width 15 in Top Step Height 11 ft 6 in Finish Orange Rung Shape D-Rung Standards ANSI OSHA Includes D-Rungs Mar-Resistant Rail End Caps Swivel Safety Shoes ANSI Type IA Net Weight 25.0 lb

Ulasan Produk

Tidak ada ulasan