NOTRAX Kneeling Pad

Sebelum PPN:
Rp499.900 - Rp1.199.900
Spesifikasi
UNSPSC46181505
ColorBlack
EdgesSquared
Length (inch)22
MaterialNitrile/PVC Sponge Blend
Thickness (inch)1
Width (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Kneeling Pad Length 22 in Width 12 in Thickness 1 in Nitrile/PVC Sponge Blend Rubber Backing Squared Edges Black Features Laminated Rubber Surface To Protect Foam From Absorbing Water Oils Liquids. Also Protects it From Gravel Stone and Concrete. Built-in Handle is Easy to Carry or Hang On Tool or Maintenance Carts For Maintenance Workers Plumbers Electricians HVAC Workers Roofers Can Be Used When Kneeling On Gravel Asphalt Concrete Dirt Oily Surfaces or Grass

Ulasan Produk

Tidak ada ulasan